Learn More
4-Cyanobenzoyl chloride, 98%, Thermo Scientific Chemicals
Descrizione
It is a reactant for organocatalytic tandem three component reactions of aldehyde, alkyl vinyl ketone, and amide. It is also employed as a reactant for synthesis of selective angiotensin II AT2 receptor agonists with reduced CYP 450 inhibition, allosteric glucokinase activators, hydantoin derivatives with antiproliferative activity, thiohydantoins and P2X7 receptor antagonists.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
It is a reactant for organocatalytic tandem three component reactions of aldehyde, alkyl vinyl ketone, and amide. It is also employed as a reactant for synthesis of selective angiotensin II AT2 receptor agonists with reduced CYP 450 inhibition, allosteric glucokinase activators, hydantoin derivatives with antiproliferative activity, thiohydantoins and P2X7 receptor antagonists.
Solubility
Reacts with water.
Notes
Store under dry inert gas. Keep away from moisture, oxidizing agents, acids, bases, active metals, amines and alcohols.

Specifica
Specifica
Materiale o nome chimico | 4-Cyanobenzoyl chloride |
Punto di fusione | 68°C to 70°C |
Odore | Irritating |
Quantità | 25 g |
Numero UN | UN3261 |
Beilstein | 386729 |
Sensibilità | Moisture sensitive |
Informazioni di solubilità | Reacts with water. |
Peso formulazione | 165.58 |
Percent Purity | 98% |
Suggerimenti di prodotto
Customers who viewed this item also viewed.
Certificati
Certificati
Per poter ottenere i certificati è necessario indicare un numero di lotto. Per individuare il numero di lotto su ordini precedenti usi l'area dedicata allo stato degli ordini.
Numero di lotto | Tipo di certificato | Data | Catalog Number |
---|---|---|---|
10206941 | Certificato di analisi | 23/11/2021 | B24333.14,B24333.06,B24333.22 |
10210704 | Certificato di analisi | 23/11/2021 | B24333.14,B24333.06,B24333.22 |
10220213 | Certificato di analisi | 23/11/2021 | B24333.14,B24333.06,B24333.22 |
10173276 | Certificato di analisi | 23/11/2021 | B24333.14,B24333.06,B24333.22 |
I7878A | Certificato di analisi | 23/11/2021 | B24333.14,B24333.06,B24333.22 |
RUO – Research Use Only
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.