missing translation for 'onlineSavingsMsg'
Learn More
Learn More
behr Labor-Technik™ behropur™ Water Deionizer Made Of Nylon
Made from Nylon. Convenient and safe mixed-bed ion exchanger for small to medium-sized quantities of high purity water. To supply laboratory glassware washers, for general laboratory maintenance and for small industrial consumers. For subsequent demineralization of reverse osmosis systems.
1460.00€ - 4230.00€
Codice del prodotto | Marca | Portata | Capacità | Prezzo | Quantità e disponibilità | ||||
---|---|---|---|---|---|---|---|---|---|
Codice del prodotto | Marca | Portata | Capacità | Prezzo | Quantità e disponibilità | ||||
10544862
|
behr Labor-Technik™
B00223475 |
300 L/h | 1200 L |
1460.00€
Pezzo |
Spedizione stimata: 30-10-2024
Eseguire il login per visualizzare lo stock disponibile |
||||
10136541
|
behr Labor-Technik™
B00223478 |
500 L/h | 2400 L |
2240.00€
Pezzo |
Spedizione stimata: 21-11-2024
Eseguire il login per visualizzare lo stock disponibile |
||||
10034621
|
behr Labor-Technik™
B00223471 |
500 L/hr. | 2400 L |
3055.00€
Pezzo |
Spedizione stimata: 17-01-2025
Eseguire il login per visualizzare lo stock disponibile |
||||
10267761
|
behr Labor-Technik™
B00223480 |
800 L/h | 5500 L |
4230.00€
Pezzo |
Spedizione stimata: 21-11-2024
Eseguire il login per visualizzare lo stock disponibile |
||||
Descrizione
- Optimum exploitation of the ion exchanger capacity due to absolute uniform water distribution in the unit
- Can be connected to the raw water network directly and without a pressure reducer
- Resistant to alternating pressure
- Conductance is controlled directly on the unit (installed measuring equipment) or with remote location meter
- Also available with shutoff when the limited value is reached and limit control
- Pressure resistant to 8 bar
- Pressure resistant to 8 bar
- Also available with shutoff when the limited value is reached and limit control
- Conductance is controlled directly on the unit (installed measuring equipment) or with remote location meter
- Resistant to alternating pressure
- Can be connected to the raw water network directly and without a pressure reducer
Specifica
Nylon | |
Demineralizers |