Learn More
Astell Laboratory standard 33L Ecofill Benchtop Autoclave Pack
An automatically water filling autoclave equipped with popular options used in most laboratories: Load Sensed Process Timing and Fan Cooling (External), also including Packaging and Delivery.
Marca: Astell AMB220-XSC
Descrizione
- The Laboratory Standard Ecofill Benchtop Autoclave comes equipped with load sensed process timing and fan cooling, providing the cooling and enhanced liquid handling capabilities required by most laboratories.
- Further optional upgrades are available to enhance its capabilities further for more specialist requirements.
- Astell AMB Benchtop autoclaves are self-contained sterilizer units that require no plumbing and operate from a standard single phase power supply.
- All compact autoclaves are fitted with castors for easy movement.
- The Ecofill version has an integral reservoir and an in-built autofill water re-circulation system.
- Once the reservoir is filled, this provides water for up to 15 cycles, and also acts as a collection vessel for condensate and the water that is automatically returned from the chamber at the end of each cycle, minimising water usage.
- 316 stainless steel electropolished chamber
- Base shelf within the chamber
- Calibration and Validation available
- Cooling Lock
- Fast action door closure mechanism
- Five pre-programmed cycles and up to 50 available
- Float Switch Level Control (water)
- Holdwarm / Delayed Start feature
- No mains water supply or drain necessary
- Optimised for low water and power consumption
- Over Temperature Protection
- Pressure Gauge
- Self contained design with no installation required - just fill it with water and plug it in and the machine is ready to be used
- Standard Astell safety features
- Temperature range of 100°C to 138°C (0.2 - 2.4 Bar)
- Timed/Pulsed Free Steaming
- Fully programmable 5.7 in. Colour Touch Screen controller
- USB interface for downloading controller data
- Validation Port
Specifica
Not Autoclavable | |
13 A | |
Black and White | |
33 L | |
13.58 in. | |
345 mm | |
808 mm | |
221°F to 278°F | |
VGA (640x480) colour TFT + analogue resistive touchscreen | |
230V, 13 A, 50/60Hz, (N+E) | |
VGA (640x480) colour TFT + analogue resistive touchscreen | |
75 kg | |
Yes | |
230 V | |
115 kg |
Expert VGA | |
PED 2014/68/EU, ISO 17025:2017 (UKAS), IEC 61010, ISO9001:2015 | |
7.26 gal. | |
358 mm | |
14.09 in. | |
Sterilizing Glassware, Sterilizing Instruments, Sterilizing Liquids, Sterilizing Media, Sterilizing Waste | |
Autoclave | |
100°C to 134°C | |
75 kg | |
50/60 Hz | |
Yes | |
0.2 to 2.4 bar | |
1 Ea. | |
Non-sterile | |
808 x 520 x 605 mm |
Suggerimenti di prodotto
Customers who viewed this item also viewed.
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.