Learn More
Grant Instruments™ PCMT PLUS - Thermoshaker Heating/Cooling for Microtubes and PCR Plates

The PCMT PLUS provides intensive mixing and temperature control of samples in microtubes or PCR plates. This model differs from the PCMT and PHMT with features including cooling and the ability to control 7 units to a PC via Bluetooth™. Order block separately
Marca: Grant Instruments™ PCMT PLUS EURO
1499.31 EUR valido fino al 2025-04-30
Usa il codice promo "24119" per avere il tuo prezzo promozionale.
Descrizione
Functions of heating and mixing can be performed both simultaneously and independently.There are five heating and cooling blocks available, including a block with a plastic lid for the PCR plates. All blocks are mutually interchangeable and can be easily installed.
Software features include the control of rotation speed, temperature, time, alarm, program profiling, visualization of temperature vs time and speed vs time graphs, data export to Excel and CSV formats and error messages/ fault diagnostics.
Applications
- Genetic analysis — in extraction of DNA, RNA and further sample preparation
- Biochemical study of enzymatic reactions and processes
- Extraction of metabolites from cellular material

Specifica
2 mm | |
120/240 V | |
60 W | |
EU Plug | |
±0.1°C | |
3.7 kg | |
PCMT PLUS | |
2 years |
250 to 1400 rpm | |
4°C to 100°C | |
4.9 A | |
±0.5°C (at 37°C) | |
220 mm | |
± 0.5°C (at 37°C) | |
1 min. to 96 hr. (1 min. increments) |
Offerte speciali
- Diversi produttori
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.