missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fryka™ TUS Underbench Freezer
Fryka TUS Underbench Freezer has usable space of 100L and can be used for cooling and freezing in industrial and scientific laboratories.
Marca: Fryka™ 080TUS80100
Questo articolo non è restituibile.
Consulta la politica di reso
Descrizione
- Vacuum-Insulation: large interior space with small external dimensions and low power consumption
- All stainless steel casing
- Bushing (diameter 19mm), e.g. for temperature monitoring with external sensors
- Refrigeration unit: low noise, fully hermetically sealed, air-cooled, low maintenance
- TUS 80-100: Two-stage cascade refrigeration system
- Foamed door with double door seal
- Air vents at front and right, making it suitable for installation under tables
- Control unit with keyboard and integrated, galvanically isolated, mains-independent alarm (visual and audible signal, showing the maximum temperature during the disturb, battery lasting around 72 hours)
- Potential-free contact for connection to an external alarm system
- 100mV/K-output for connection to a temperature recording system
- RS485 interface
- Lockable door
- With inlaid grilles and four shelf rails
- Stackable unit, max. 2 units
Specifica
100 L | |
Undercounter | |
TUS 80100 | |
73 cm | |
95 cm |
-80°C to -50°C | |
Industrial and scientific laboratories | |
45 x 45 x 50 cm | |
75 cm | |
230 V 50 Hz |
Suggerimenti di prodotto
I clienti che hanno visualizzato questo articolo hanno visto anche
Viewing 1-4 of
FRY001 100L ULT FREEZER TS SERIE
Dimensione file: 507.7 kB
FRY018 100L UNDERBENCH ULT FREEZER
Dimensione file: 535.5 kB
FRY004 CONGELATEUR ARMOIRE 100L 80 degreC
Dimensione file: 214.7 kB
20510_Energy_Efficiency_Cold_Storage.pdf
Dimensione file: 1.3 MB
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Fryka™ TUS Underbench Freezer > TUS Underbench Freezer
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto