missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ X-Light Black/Yellow Safety Trainers S3
Black/yellow X-light safety trainer with silver ion lining to reduce odor, replaceable active comfort insole, steel toe cap, textile antipuncture midsole, PU slip resistant outsole
90.75€
Specifica
Colore | Black, Yellow |
---|---|
Materiale | Cordura |
Materiale dello zoccolo | Steel |
Certifications/Compliance (Europe) | Comply to EN 20345: 2012 S3 SRC |
Sesso | Unisex |
Codice del prodotto | Marca | Size | Prezzo | Quantità e disponibilità | |||||
---|---|---|---|---|---|---|---|---|---|
Codice del prodotto | Marca | Size | Prezzo | Quantità e disponibilità | |||||
17181465
|
ABEBA™
711860/35 |
35 | |||||||
17191465
|
ABEBA™
711860/36 |
36 | |||||||
17181475
|
ABEBA™
711860/45 |
45 | |||||||
17191475
|
ABEBA™
711860/46 |
46 | |||||||
17101485
|
ABEBA™
711860/47 |
47 | |||||||
17111485
|
ABEBA™
711860/48 |
48 | |||||||
17101475
|
ABEBA™
711860/37 |
37 | |||||||
17111475
|
ABEBA™
711860/38 |
38 | |||||||
17121475
|
ABEBA™
711860/39 |
39 | |||||||
17131475
|
ABEBA™
711860/40 |
40 | |||||||
17141475
|
ABEBA™
711860/41 |
41 | |||||||
17151475
|
ABEBA™
711860/42 |
42 | |||||||
17161475
|
ABEBA™
711860/43 |
43 | |||||||
17171475
|
ABEBA™
711860/44 |
44 | |||||||
Descrizione
- Lightweight, comfortable trainers
- Comply to EN ISO 20345: 2012, S3 SRC
- Slip resistant Mono PU outsole SRC
- Steel toe cap (200 J)
- Textile antipuncture midsole
- Black and yellow Cordura
- Silver ions lining
- Replaceable active comfort insole
Specifica
Black, Yellow | |
Steel | |
Unisex | |
Water Resistant |
Cordura | |
Comply to EN 20345: 2012 S3 SRC | |
Trainers | |
S3 SRC |