Learn More
Kartell™ Variable Volume Pluripet II Micropipettor
Ensure a high degree of precision and accuracy combined with a lower cost. Kartell™ Variable Volume Pluripet II Micropipettor is useful for applications in Molecular Biology, Microbiology, Immunology, Analytical Chemistry, etc.
Marca: Kartell™ 1296000
Descrizione
- Made of high quality plastic and equipped with steel piston for prolonged use over time
- The handle connection ensures a more comfortable and non-fatiguing grip
- The desired volume can be set by turning the emptying button
- It proves easy and safe thanks to the snap selection
- The large display ensures simple reading of the set volume value
- The button of each micropipettor has a specific colour so identification of the usable volume interval is simple
- The tip holder cone can house a wide variety of tips
- The recalibration device ensures quick and precise recalibrations
- The robust structure of the body ensures high mechanical and chemical resistances
Specifica
±12.0%, ±1.4% | |
Kartell™ 956 | |
Pluripet II 2 | |
0.2 to 2 μL |
EC/IVD, ISO8655 | |
Autoclavable | |
Micropipette | |
0.01μL |
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.